Thomas and Betts HS500-1000 Heat Shrink Tubing, Heavy Wall, 250 to 500 kcmil, 2 in., 9 in. Length, Black | Graybar Store
     
Thomas and Betts - Heat Shrink Tubing, Heavy Wall, 250 to 500 kcmil, 2 in., 9 in. Length, Black - HS500-1000
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Heavy Wall, 250 to 500 kcmil, 2 in., 9 in. Length, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: HS500-1000
    SKU: 88265761
    $25.36
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS500-1000
    • Color Black
    • UNSPSC 39121723
    Product Overview:
    Heavy-Wall Heat-Shrinkable Tubing for Cable Range 250 - 500 MCM, Expanded Diameter 2 inch, Length 9 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
    Heavy-Wall Heat-Shrinkable Tubing for Cable Range 250 - 500 MCM, Expanded Diameter 2 inch, Length 9 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black