Panduit HS2X2LG6NM Solid Hinged Duct, 6 ft. | Graybar Store
     
Panduit - Solid Hinged Duct, 6 ft. - HS2X2LG6NM
+ / - Hover over image to Zoom
Other Views

    Solid Hinged Duct, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: HS2X2LG6NM
    SKU: 25118449
    $54.18
    Checking Pricing
         
    Color / Finish:Light Grey
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HS2X2LG6NM
    • Type Type HS
    • UNSPSC 39131712
    • Color / Finish Light Grey
    • Connection Type Standard Mounting Holes
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Solid hinged duct, 2in. W x 2in. H, 6' length, PVC, light Grey, no mounting holes.
    Solid hinged duct, 2" W x 2" H, 6' length, PVC, light gray, no mounting holes.