Panduit HS2X2BL6NM Fiber Raceway, 2 in. H, 6 ft L, 2 in. W, PVC, Hinged, Black, 2 x 2 in | Graybar Store
     
Panduit - Fiber Raceway, 2 in. H, 6 ft L, 2 in. W, PVC, Hinged, Black, 2 x 2 in - HS2X2BL6NM
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway, 2 in. H, 6 ft L, 2 in. W, PVC, Hinged, Black, 2 x 2 in

    Manufacturer: Panduit
    Manufacturer #: HS2X2BL6NM
    SKU: 25065600
    $35.64
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Size:2 x 2 in
    Length:6 ft.
    Material:PVC
    Cover Type:Hinged
    Height:2 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HS2X2BL6NM
    • Color Black
    • Size 2 x 2 in
    • UNSPSC 39131709
    • Cover Type Hinged
    • Height 2 in.
    Product Overview:
    2 x 2 FiberRunner Hinged Channel