L. H. Dottie HS26 High Speed Drill Bit, 13/32 in. | Graybar Store
     
L. H. Dottie - High Speed Drill Bit, 13/32 in. - HS26
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 13/32 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: HS26
    SKU: 25366649
    $63.48
    Checking Pricing
         
    Additional Features:Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
    No. of Pieces:1 Pc.
    Point Type:135° Split Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS26
    • Application For Steel, Steel Forging, Cast Iron and Other Work Materials
    • Type High Speed Drill Bit
    • UNSPSC 23241634
    • Additional Features Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
    • Finish Black and Gold Finish
    • Grade M2
    • Materials High Speed Steel
    • No. of Pieces 1 Pc.
    • Point Type 135° Split Point
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 13/32" High Speed Steel Drill Bits