L. H. Dottie HS23C High Speed Drill Bit, 23/64 in., Carded | Graybar Store
     
L. H. Dottie - High Speed Drill Bit, 23/64 in., Carded - HS23C
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 23/64 in., Carded

    Manufacturer: L. H. Dottie
    Manufacturer #: HS23C
    SKU: 25869557
    $7.06
    Checking Pricing
         
    Additional Features:Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
    No. of Pieces:1
    Point Type:135° Split Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS23C
    • Application For Steel, Steel Forging, Cast Iron and Other Work Materials
    • Type High Speed Drill Bit
    • UNSPSC 23241634
    • Additional Features Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
    • Finish Black and Gold
    • Grade M2
    • Materials High Speed Steel
    • No. of Pieces 1
    • Point Type 135° Split Point
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company Carded 1 pack - 23/64" High Speed Steel Drill Bits