L. H. Dottie HS13 High Speed Drill Bit, 13/64 in. | Graybar Store
     
L. H. Dottie - High Speed Drill Bit, 13/64 in. - HS13
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 13/64 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: HS13
    SKU: 90059467
    $32.40
    Checking Pricing
         
    Additional Features:Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
    Point Type:135° Split Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HS13
    • Type High Speed Drill Bit
    • UNSPSC 23241634
    • Additional Features Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
    • Finish Black and Gold Finish
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • For Use With For Steel, Steel Forging, Cast Iron and Other Work Materials
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 13/64" High Speed Steel Drill Bits