Crouse Hinds (Eaton) HRC2 Thermostat, Hardwired, 120 at 1/2 HP Vac, 250 at 1 HP Vac | Graybar Store
     
Crouse Hinds (Eaton) - Thermostat, Hardwired, 120 at 1/2 HP Vac, 250 at 1 HP Vac - HRC2
+ / - Hover over image to Zoom
Other Views

    Thermostat, Hardwired, 120 at 1/2 HP Vac, 250 at 1 HP Vac

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HRC2
    SKU: 22105006
    $717.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Power Source:Hardwired
    Voltage Rating:120 at 1/2 HP V ac, 250 at 1 HP V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HRC2
    • UNSPSC 39121308
    • Power Source Hardwired
    • Voltage Rating 120 at 1/2 HP V ac, 250 at 1 HP V ac
    • SKU Spec Sheet
      HRC2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Thermostat, Hardwired, 120 at 1/2 HP V ac, 250 at 1 HP V ac