Cooper Lighting (Eaton) HR12117 Emergency Lighting Fixture, Steel, Incandescent, 120/277Vac, Sealed Lead Calcium,White, 12Vdc Output | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Lighting Fixture, Steel, Incandescent, 120/277Vac, Sealed Lead Calcium,White, 12Vdc Output - HR12117
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Steel, Incandescent, 120/277Vac, Sealed Lead Calcium,White, 12Vdc Output

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HR12117
    SKU: 99657905
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head
    Battery Type:Sealed Lead Calcium
    Housing Color:White
    Output Voltage:12 V dc
    Alternate Manufacturer Part No.:4718198
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HR12117
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features 2-Head
    • Alternate Manufacturer Part No. 4718198
    • Battery Type Sealed Lead Calcium
    • Housing Material Steel
    • Lamp Type Incandescent
    • Output Voltage 12 V dc
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Sure-Lites HR Series Sealed Lead Calcium Batteryemergency Lighting
    Dual voltage input 120/277 VAC, 60Hz;18-gauge, die-formed steel housing;White, powder-coated finish;Two top-mounted, fully adjustable, high-impact thermoplastic heads;Sealed lead calcium battery;Knockout, conduit or cord set;Line-latching, solid-state voltage limited charger