Hubbell Premise Wiring HPWWB6U4 Wall Mount Bracket, 6 RU, 10.5 x 4 in. D | Graybar Store
     
Hubbell Premise Wiring - Wall Mount Bracket, 6 RU,  10.5 x 4 in. D - HPWWB6U4
+ / - Hover over image to Zoom
Other Views

    Wall Mount Bracket, 6 RU, 10.5 x 4 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWWB6U4
    SKU: 97227506
    $123.86
    Checking Pricing
         
    Color:Black
    Standard:UL/TIA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWWB6U4
    • Color Black
    • Application Bracket
    • UNSPSC 39131711
    • Brand Premise Wiring
    • Materials Steel
    • Standard UL/TIA
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hubbell Premise Wiring Products, Cable Management Hardware, Wall MountBracket, Bottom Hinged, 10.5" H x 4" D