Hubbell Premise Wiring HPW96RR19 NEXTFRAME® Network Rack, Wall Mount, 24 x 18 in. | Graybar Store
     
Hubbell Premise Wiring - NEXTFRAME® Network Rack, Wall Mount, 24 x 18 in. - HPW96RR19
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® Network Rack, Wall Mount, 24 x 18 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW96RR19
    SKU: 99521795
    $502.60
    Checking Pricing
         
    Additional Features:96.00 in. , 51-Unit
    Color:Black
    Mounting Hole Type:Mounting Hardware
    Standard:UL1863, EIA-310-D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW96RR19
    • Color Black
    • Application Equipment Relay Rack, 51-Unit
    • Type Equipment Relay Rack
    • UNSPSC 43223308
    • Additional Features 96.00 in. , 51-Unit
    • Brand NextFrame
    • Materials Aluminum
    • Mounting Hole Type Mounting Hardware
    • Standard UL1863, EIA-310-D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Rack, Relay, 84" Height, 51-Units, ML