Hubbell Wiring Device - Kellems HPS1347W Wallplate, Standard, Nylon, 1 Gang, (1) GFCI, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Standard, Nylon, 1 Gang, (1) GFCI, White - HPS1347W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Standard, Nylon, 1 Gang, (1) GFCI, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HPS1347W
    SKU: 92078102
    $1.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:1-Gang
    Opening:(1) GFCI
    Color:White
    Standard:CSA Certified, UL Listed
    Additional Features:Curved Corners for Improved Aesthetics, High-Impact, Self-Extinguishing Nylon Material, Reinforcement Ribs for Extra Strength
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HPS1347W
    • Color White
    • UNSPSC 39121704
    • Additional Features Curved Corners for Improved Aesthetics, High-Impact, Self-Extinguishing Nylon Material, Reinforcement Ribs for Extra Strength
    • No. of Gangs 1-Gang
    • Opening (1) GFCI
    • Wall Plate Size Standard
    • Standard CSA Certified, UL Listed
    • SKU Spec Sheet
      HPS1347W Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wallplates and Boxes, Non-Metallic Plates, 1-Gang, 1) GFCI Opening, St andard Size, White, Marked 347V AC
    Curved corners for improved aesthetics;Reinforcement ribs for extra strength;High-impact, self-extinguishing nylon material