GE Lighting LU250/ECO/NC HPS LAMP, Ecolux® 250W | Graybar Store
GE Lighting - HPS LAMP, Ecolux® 250W - LU250/ECO/NC
+ / - Hover over image to Zoom
Other Views

    HPS LAMP, Ecolux® 250W

    Manufacturer: GE Lighting
    Manufacturer #: LU250/ECO/NC
    SKU: 99426253
    $29.08
    Checking Pricing
         
    Wattage:250
    Ballast Type:S50
    Packaging:12 Per Case
    Rated Life (Hour):40000
    Color Temperature (Kelvin):2000
    CRI:30
    Alternate Manufacturer Part No.:14674
    Additional Features:Clear, Non-Cycling
    Initial/Mean Lumens:29000/26100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU250/ECO/NC
    • UNSPSC 39101617
    • Additional Features Clear, Non-Cycling
    • Alternate Manufacturer Part No. 14674
    • Ballast Type S50
    • Base Type E39
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 2000
    Product Overview:
    Clear non-cycling 250W GE Ecolux® Lucalox® High Pressure Sodium ED23.5.