Philips Lighting 71A7971001D HPS BAL 70W S62 QUAD KIT | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Philips Lighting - HPS BAL 70W S62 QUAD KIT - 71A7971001D
+ / - Hover over image to Zoom
Other Views

    HPS BAL 70W S62 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A7971001D
    SKU: 88305147
    $165.60
    Checking Pricing
         
    Lamp Watts:70W
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A7971001D
    • UNSPSC 39101902
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277
    Product Overview:
    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.4/0.9/0.8/0.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70, KIT
    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.4/0.9/0.8/0.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70, KIT