Philips Lighting 71A8271001D HPS BAL 250W S50 QUAD KIT | Graybar Store
Philips Lighting - HPS BAL 250W S50 QUAD KIT - 71A8271001D
+ / - Hover over image to Zoom
Other Views

    HPS BAL 250W S50 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A8271001D
    SKU: 88305121
    $281.03
    Checking Pricing
         
    Lamp Watts:250W
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A8271001D
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277
    • Lamp Type High Pressure Sodium
    • Lamp Watts 250W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A8271001D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 250W HPS S50 or M168 Quad, 120/208/240/277V, circuit type CWA.
    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit
    • Unique vacuum inpregnation manufacturing process provides quieter operation and lengthens life protecting against premature ballast failure
    • 60 Hz