Philips Lighting 71A8251001D HPS BAL 250W S50 5-TAP KIT | Graybar Store
Philips Lighting - HPS BAL 250W S50 5-TAP KIT - 71A8251001D
+ / - Hover over image to Zoom
Other Views

    HPS BAL 250W S50 5-TAP KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A8251001D
    SKU: 22002185
    $293.31
    Checking Pricing
         
    Lamp Watts:250W
    Input Voltage:120/208/240/277/480
    No. of Lamps:1
    Ballast Circuit Type:cwa
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A8251001D
    • UNSPSC 39101902
    • Ballast Circuit Type cwa
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277/480
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 250W HPS S50 or M168 5-Tap, 120/208/240/277V, circuit type CWA.
    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277/480 VAC, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 250