Philips Lighting 71A8172001D Ballast, Magnetic HID, High Pressure Sodium, HX-HPF Circuit Type, 150W, 1-Lamp | Graybar Store
     
Philips Lighting - Ballast, Magnetic HID, High Pressure Sodium, HX-HPF Circuit Type, 150W, 1-Lamp - 71A8172001D
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic HID, High Pressure Sodium, HX-HPF Circuit Type, 150W, 1-Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: 71A8172001D
    SKU: 88305132
    $187.33
    Checking Pricing
         
    Lamp Watts:150W
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A8172001D
    • UNSPSC 39101901
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic HID
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277
    • Lamp Type High Pressure Sodium
    • Lamp Watts 150W
    • No. of Lamps 1
    • Volts 120/208/240/277V
    • SKU Spec Sheet
      71A8172001D Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 2.8/1.6/1.4/1.3 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150, KIT
    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 2.8/1.6/1.4/1.3 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150, KIT