Philips Lighting 71A8071001D HPS BAL 100W S54 QUAD KIT | Graybar Store
Philips Lighting - HPS BAL 100W S54 QUAD KIT - 71A8071001D
+ / - Hover over image to Zoom
Other Views

    HPS BAL 100W S54 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A8071001D
    SKU: 88305139
    $173.24
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Watts:100W
    Input Voltage:120/208/240/277 V
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A8071001D
    • UNSPSC 39101901
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277 V
    • Lamp Type High Pressure Sodium
    • Lamp Watts 100W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A8071001D Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ballast, High Pressure Sodium, Lamp ANSI Code: S54, Microfarad: 10, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 100
    Ballast, High Pressure Sodium, Lamp ANSI Code: S54, Microfarad: 10, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 100