Philips Lighting 71A8753001 HPS BAL 1000W S52 5-TAP KIT | Graybar Store
     
Philips Lighting - HPS BAL 1000W S52 5-TAP KIT - 71A8753001
+ / - Hover over image to Zoom
Other Views

    HPS BAL 1000W S52 5-TAP KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A8753001
    SKU: 22002187
    $448.93
    Checking Pricing
         
    Lamp Watts:1000W
    Input Voltage:120/208/240/277/480
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A8753001
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277/480
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 1000W HPS S52 5-Tap, 120/208/240/277/480V, circuit type CWA.
    Philips Advance, ANSI Code: S52, Lamp Type: HPS, MICROFARAD: 26 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/208/240/277/480 V, Wattage: 1000 WTT, ANSI CODE: S52, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH