Hubbell Premise Wiring HPJ24 Multimedia Unloaded Jack Panel, 24-Port | Graybar Store
     
Hubbell Premise Wiring - Multimedia Unloaded Jack Panel, 24-Port - HPJ24
+ / - Hover over image to Zoom
Other Views

    Multimedia Unloaded Jack Panel, 24-Port

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPJ24
    SKU: 25868876
    $85.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
    Panel Type:Unloaded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPJ24
    • Panel Type Unloaded
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    • Panel Color Black
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products 24-port unloaded jack patch panel, 19 in. W x 1.75 in. H.

    • Rolled edge construction provides superior strength
    • Panels feature a front or rear loading design that simplifies installation, allowing for quick additions or changes
    • Rack mount or wall mount panels available