Telect HPGMT15 Dual-Feed 15/15-Position GMT Fuse Panel | Graybar Store
     
Telect - Dual-Feed 15/15-Position GMT Fuse Panel - HPGMT15
+ / - Hover over image to Zoom
Other Views

    Dual-Feed 15/15-Position GMT Fuse Panel

    Manufacturer: Telect
    Manufacturer #: HPGMT15
    SKU: 25431954
    $498.18
    Checking Pricing
         
    Quick Order:N
    Voltage Rating:48V DC
    Interrupt Rating:125A
    Amps:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # HPGMT15
    • Amps 20A
    • Fuse Type GMT Fuse Panel
    • Voltage Rating 48V DC
    • Interrupt Rating 125A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dual-Feed 15/15-Position GMT Fuse Panel