Bussmann (Eaton) HPF-RR Standard Fuse Holder, 30A, 600V | Graybar Store
     
Bussmann (Eaton) - Standard Fuse Holder, 30A, 600V - HPF-RR
+ / - Hover over image to Zoom
Other Views

    Standard Fuse Holder, 30A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HPF-RR
    SKU: 88051445
    $26.94
    Checking Pricing
         
    Additional Features:Screw Type Knob, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse
    Amps:30A
    Connection:1/2 In Quick Connect Terminal
    Standard:UL, CSA, CE
    Voltage Rating:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HPF-RR
    • Application Branch Circuit Protection
    • Mounting Style Panel
    • UNSPSC 39121624
    • Additional Features Screw Type Knob, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse
    • Amps 30A
    • Fuse Dimension 1.78 In Diameter x 2.69 In Length
    • Fuse Type CC
    • Voltage Rating 600 Vac
    • Connection 1/2 In Quick Connect Terminal
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30AMP 600V STANDARD FUSE HLDR
    30AMP 600V STANDARD FUSE HLDR