Broan-NuTone 763H NuTone® Fan/Light Housing Pack, Fits 2 x 6 in. Ceiling Construction, 8-1/4 L x 8 W x 5-3/4 H in. | Graybar Store
     
Broan-NuTone - NuTone® Fan/Light Housing Pack, Fits 2 x 6 in. Ceiling Construction, 8-1/4 L x 8 W x 5-3/4 H in. - 763H
+ / - Hover over image to Zoom
Other Views

    NuTone® Fan/Light Housing Pack, Fits 2 x 6 in. Ceiling Construction, 8-1/4 L x 8 W x 5-3/4 H in.

    Manufacturer: Broan-NuTone
    Manufacturer #: 763H
    SKU: 25783672
    $12.35
    Checking Pricing
         
    Grill Size:12 W x 10-3/4 L in
    Housing Dimensions:8-1/4 L x 8 W x 5-3/4 H in.
    CFM:50 CFM
    Use With:Model 763 Ventilation Fan with Light
    Sones:2.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 763H
    • CFM 50 CFM
    • Grill Size 12 W x 10-3/4 L in
    • Housing Dimensions 8-1/4 L x 8 W x 5-3/4 H in.
    • Sones 2.5
    • Use With Model 763 Ventilation Fan with Light
    • ECCN EAR99
    Product Overview:
    Housing Pack, Housing Dimensions: 8 W x 8-1/4 L x 5-3/4 H in, CFM: 50, Grill Size: 12 W x 10-3/4 L in, Sones: 2.5