Cooper Lighting (Eaton) PD6V142E Housing 6 in. CFL, 26/32/42W, 120-277V, Vertical | Graybar Store
     
Cooper Lighting (Eaton) - Housing 6 in. CFL, 26/32/42W, 120-277V, Vertical - PD6V142E
+ / - Hover over image to Zoom
Other Views

    Housing 6 in. CFL, 26/32/42W, 120-277V, Vertical

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PD6V142E
    SKU: 25422017
    $60.97
    Checking Pricing
         
    Housing Installation:New Construction and Remodel
    Lumens:1858 Lumens
    Wattage:26/32/42
    No. of Lamps:1
    Mounting Position:Vertical Mount
    Additional Features:50/60 Hz
    Alternate Manufacturer Part No.:12155618
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PD6V142E
    • UNSPSC 39111505
    • Additional Features 50/60 Hz
    • Alternate Manufacturer Part No. 12155618
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction and Remodel
    • Lamp Type CFL
    • Lumens 1858 Lumens
    • Mounting Position Vertical Mount
    • No. of Lamps 1
    • Voltage 120-277
    • Wattage 26/32/42
    • SKU Spec Sheet
      PD6V142E Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Housing, 6 in. (1) 26W DTT, 26/32/42W TTT vertical, 120-277V.