Viking Electronics K-1900D-2 Hot-Line Single Number Dialer Phone Auto | Graybar Store
     
Viking Electronics - Hot-Line Single Number Dialer Phone Auto - K-1900D-2
+ / - Hover over image to Zoom
Other Views

    Hot-Line Single Number Dialer Phone Auto

    Manufacturer: Viking Electronics
    Manufacturer #: K-1900D-2
    SKU: 95015981
    $181.07
    Checking Pricing
         
    Additional Features:1 to 32 Digit Programmable Speed Dial Number; Hearing Aid Compatible Amplified Handsets; Non-Volatile E2 Memory; Operates
    Housing Color:Red
    Color:Red
    Cord:Corded
    Mounting Position:Desk Mount
    Phone Color:Red
    Dial:Dial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1900D-2
    • Color Red
    • Cord Corded
    • Dial Dial
    • Housing Color Red
    • Phone Color Red
    • Additional Features 1 to 32 Digit Programmable Speed Dial Number; Hearing Aid Compatible Amplified Handsets; Non-Volatile E2 Memory; Operates
    • Mounting Position Desk Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    K-1900 Hot-Line Single Number Dialer Phone, Phone Color: Red, Dial, Desk Mount, Cord: Corded, Housing Color: Red