Maclean Power Systems J8812 Hot-Dipped Galvanized Steel, 12 in. | Graybar Store
     
Maclean Power Systems - Hot-Dipped Galvanized Steel, 12 in. - J8812
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Steel, 12 in.

    Manufacturer: Maclean Power Systems
    Manufacturer #: J8812
    SKU: 98409932
    $2.49
    Checking Pricing
         
    Length:12 in.
    Diameter (Inches):5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J8812
    • UNSPSC 31161600
    • Diameter (Inches) 5/8 in.
    Product Overview:
    Hot-Dipped Galvanized Steel, Length: 12 in, Diameter (Inches): 5/8 in