B-Line (Eaton) B54SH-120HDG B54SH Channel, Hot Dipped Galvanized, 10 ft., 14 ga. | Graybar Store
     
B-Line (Eaton) - B54SH Channel, Hot Dipped Galvanized, 10 ft., 14 ga. - B54SH-120HDG
+ / - Hover over image to Zoom
Other Views

    B54SH Channel, Hot Dipped Galvanized, 10 ft., 14 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-120HDG
    SKU: 97122334
    $963.66
    Checking Pricing
    Items sold in feet or each.
         
    Channel Dimensions (Inches):1-5/8 in. W x 3-1/4 in. H
    Brand or Series:B54 Series
    Additional Features:2 in. Center Spacing
    Channel Gauge:14
    Color / Finish:Hot-Dipped Galvanized
    Fitting Type:Sqaure
    Hole Diameter (Inches):9/16 in.
    Dimensions:10 ft. x 1-5/8 in. W
    Material:Hot-Dip Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-120HDG
    • Dimensions 10 ft. x 1-5/8 in. W
    • UNSPSC 30101804
    • Additional Features 2 in. Center Spacing
    • Brand or Series B54 Series
    • Channel Dimensions (Inches) 1-5/8 in. W x 3-1/4 in. H
    • Channel Gauge 14
    • Color / Finish Hot-Dipped Galvanized
    • Fitting Type Sqaure
    • Hole Diameter (Inches) 9/16 in.
    • Material Hot-Dip Galvanized Steel
    • SKU Spec Sheet
      B54SH-120HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cooper hot dipped galvanized channel is made of 14 gauge steel for added durability and strength with 9/16 in. x 1-1/8 in. Elongated Holes 2 in. centers . The Channel has a 10 ft. length. Size 13/16- inch. X 1 5/8-inch.
    Provides superior support for pipe, conduit, duct, cable tray and equipment.