B-Line (Eaton) B22-120HDG Hot-Dip Galvanized Steel Solid Channel | Graybar Store
     
B-Line (Eaton) - Hot-Dip Galvanized Steel Solid Channel - B22-120HDG
+ / - Hover over image to Zoom
Other Views

    Hot-Dip Galvanized Steel Solid Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-120HDG
    SKU: 89010034
    $66.76
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:12
    Length:10 Ft
    Color / Finish:HOT-DIPPED GALVANIZED
    Width (Inches):1-5/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-120HDG
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    Product Overview:
    B22 Series hot-dip galvanized 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), HOT DIP GALVANIZED