B-Line (Eaton) B52SHA-120 GLV Hot Dip Galvanized Back to Back Channel | Graybar Store
     
B-Line (Eaton) - Hot Dip Galvanized Back to Back  Channel - B52SHA-120 GLV
+ / - Hover over image to Zoom
Other Views

    Hot Dip Galvanized Back to Back Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52SHA-120 GLV
    SKU: 25310306
    $150.36
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:14
    Additional Features:9/16 x 1-1/8 in. Elongated Holes
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52SHA-120 GLV
    • UNSPSC 30101800
    • Additional Features 9/16 x 1-1/8 in. Elongated Holes
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 14
    • Channel Material Hot-Dip Galvanized
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B52SHA Series hot dipped galvanized steel ,12ga. 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. slots.