Pass and Seymour (Legrand) TR63-HRED Tamper-Resistant Hospital Grade 20A 125V Straight Blade Duplex Receptacle, Red | Graybar Store
     
Pass and Seymour (Legrand) - Tamper-Resistant Hospital Grade 20A 125V Straight Blade Duplex Receptacle, Red - TR63-HRED
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant Hospital Grade 20A 125V Straight Blade Duplex Receptacle, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR63-HRED
    SKU: 25067269
    $42.19
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Red
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR63-HRED
    • Color Red
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SKU Spec Sheet
      TR63-HRED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    PASS & SEYMOUR® Hospital Grade Receptacle, 20A, Red, 125V