Pass and Seymour (Legrand) Hospital Grade GFCI Receptacle | Graybar Store
     
Pass and Seymour (Legrand) - Hospital Grade GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    Hospital Grade GFCI Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Thinner than competitors' GFCI receptacles, leaving more room for wires in the box.

    The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has proven Safe-Lock™ Protection feature. If critical components are damaged and protection is lost, power to the receptacle is disconnected.
    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Receptacle Type
    Number of Poles
    Number of Wires
    Price
    2097-HGGRY
    25697044
    20A
    Gray
    2-Pole
    3-Wire
    $35.18 / EA
    SKU
    25697044
    Amperage
    20A
    Receptacle Type
    Gray
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $35.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2097-HGW
    25697043
    20A
    White
    2-Pole
    3-Wire
    $33.83 / EA
    SKU
    25697043
    Amperage
    20A
    Receptacle Type
    White
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $33.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2097-HGI
    25697045
    20A
    Ivory
    2-Pole
    3-Wire
    $42.30 / EA
    SKU
    25697045
    Amperage
    20A
    Receptacle Type
    Ivory
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $42.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock