Hubbell Premise Wiring MCCPSS19TS Horizontal Power Strips | Graybar Store
     
Hubbell Premise Wiring - Horizontal Power Strips - MCCPSS19TS
+ / - Hover over image to Zoom
Other Views

    Horizontal Power Strips

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: MCCPSS19TS
    SKU: 97098593
    $261.03
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Color:Black
    No. of Outlets:4 Outlet
    Amps:15A
    Voltage (Volts):120
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # MCCPSS19TS
    • Color Black
    • Voltage (Volts) 120
    • UNSPSC 39131709
    • Amps 15A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 4 Outlet
    • Receptacle Configuration NEMA 5-15R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Everywhere™ Horizontal Power Strips, Voltage (Volts): 120 V, Amps: 15 A, Black, Receptacle Configuration: NEMA 5-15R, Cord Length (Feet): 10 ft