Middle Atlantic Products LBP-10R90 Horizontal Lacing Bar, 10 in. D | Graybar Store
Middle Atlantic Products - Horizontal Lacing Bar, 10 in. D - LBP-10R90
+ / - Hover over image to Zoom
Other Views

    Horizontal Lacing Bar, 10 in. D

    Manufacturer: Middle Atlantic Products
    Manufacturer #: LBP-10R90
    SKU: 25630136
    $0.00
    Checking Pricing
         
    Color:Black
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # LBP-10R90
    • Color Black
    • Type Horizontal Cable Management Bar
    • Depth (Inches) 10 in.
    Product Overview:
    Round lacing bar with 10 inch offset is made of steel with a black power coat finish.