Square D (Schneider Electric) HOM4080L225PC Homeline® Load Center, Main Lug, Indoor, 200A 120/240V 1 Phase, 40 Single Pole/80 Tandem | Graybar Store
     
Square D (Schneider Electric) - Homeline® Load Center, Main Lug, Indoor, 200A 120/240V 1 Phase, 40 Single Pole/80 Tandem - HOM4080L225PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Lug, Indoor, 200A 120/240V 1 Phase, 40 Single Pole/80 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM4080L225PC
    SKU: 25649711
    $260.24
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:40
    Maximum Tandem Circuits:80
    Amps:200A
    Additional Features:Accepts Plug-On Neutral Breakers
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM4080L225PC
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • UNSPSC 39121101
    • Additional Features Accepts Plug-On Neutral Breakers
    • Amps 200A
    • Maximum Single Pole Circuits 40
    • Maximum Tandem Circuits 80
    • Phase 1-Phase
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Homeline® 200A 120/240V 1 phase indoor main lug load center. Max. single pole circuits 40. Max. tandem circuits 80. Accepts plug on neutral breakers.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers