Square D (Schneider Electric) HOM2305219 Homeline Miniature Circuit Breaker, 120/240V, 30A, 10kA, 2-Pole | Graybar Store
     
Square D (Schneider Electric) - Homeline Miniature Circuit Breaker, 120/240V, 30A, 10kA, 2-Pole - HOM2305219
+ / - Hover over image to Zoom
Other Views

    Homeline Miniature Circuit Breaker, 120/240V, 30A, 10kA, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2305219
    SKU: 97285642
    $34.13
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:10 KA,120/240 V AC
    Pole:2-Pole
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2305219
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 30A
    • Interrupting Rating 10 KA,120/240 V AC
    • Pole 2-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,10 kA,120/240 V AC,120/240 V AC,2-Pole,30 A,HACR rated,Homeline,Homeline,Screw #14-8 AWG(Al/Cu),UL Listed - CSA Certified,miniature circuit-breaker,standard
    Connection: SCREW #14-8 AWG(AL/CU); Standard: UL Listed/CSA Certified