Square D (Schneider Electric) HOM2175BB Homeline Miniature Circuit Breaker, 120/240V, 175A, 10kA, 2-Pole | Graybar Store
     
Square D (Schneider Electric) - Homeline Miniature Circuit Breaker, 120/240V, 175A, 10kA, 2-Pole - HOM2175BB
+ / - Hover over image to Zoom
Other Views

    Homeline Miniature Circuit Breaker, 120/240V, 175A, 10kA, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2175BB
    SKU: 22071049
    $516.60
    Checking Pricing
         
    Amps:175A
    Interrupting Rating:10KA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2175BB
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 175A
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 175A,10kA,120/240VAC,175A,HomeLine,Miniature Circuit Breaker,Provides overload and short circuit protection,Screw #4-300 AWG/kcmil (Al/Cu),UL Listed - CSA Certified
    Connection: SCREW #4-300 AWG/KCMIL (AL/CU); Standard: UL Listed/CSA Certified