Klein Tools 646-7/16 Hollow Shaft Nutdrivers with Round Shank, 10-5/16 in. x 7/16 in. | Graybar Store
     
Klein Tools - Hollow Shaft Nutdrivers with Round Shank, 10-5/16 in. x 7/16 in. - 646-7/16
+ / - Hover over image to Zoom
Other Views

    Hollow Shaft Nutdrivers with Round Shank, 10-5/16 in. x 7/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 646-7/16
    SKU: 96048475
    $12.40
    Checking Pricing
         
    Drive Size:7/16 in.
    Length:10-5/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 646-7/16
    • UNSPSC 27111702
    • Drive Size 7/16 in.
    Product Overview:
    Nutdriver with hollow shaft is 10-5/16 inches long with 7/16 inch hex and 6 inch long round shank. Brown color code.