GE Lighting MVR360VBU/WM/XHO HO, XHO Multi-Vapor® MH, 360W, 4200K, Watt-Miser® | Graybar Store
     
GE Lighting - HO, XHO Multi-Vapor® MH, 360W, 4200K, Watt-Miser® - MVR360VBU/WM/XHO
+ / - Hover over image to Zoom
Other Views

    HO, XHO Multi-Vapor® MH, 360W, 4200K, Watt-Miser®

    Manufacturer: GE Lighting
    Manufacturer #: MVR360VBU/WM/XHO
    SKU: 98307612
    $33.43
    Checking Pricing
         
    Wattage:360
    Rated Life (Hour):20000
    Initial/Mean Lumens:37000/24000
    Color Temperature (Kelvin):4200
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR360VBU/WM/XHO
    • UNSPSC 39101614
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4200
    • Initial/Mean Lumens 37000/24000
    Product Overview:
    Extra high output 360W GE High Output Multi-Vapor® Watt-Miser® Quartz Metal Halide ED37 with 20000 rated life hours.