Erico (nVent) HMZG315 HangerMate® Vertical-Mount Screw For Wood, Rod Size 1/4 in. | Graybar Store
     
Erico (nVent) - HangerMate® Vertical-Mount Screw For Wood, Rod Size 1/4 in. - HMZG315
+ / - Hover over image to Zoom
Other Views

    HangerMate® Vertical-Mount Screw For Wood, Rod Size 1/4 in.

    Manufacturer: Erico (nVent)
    Manufacturer #: HMZG315
    SKU: 25042246
    $3.25
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Screw Size:5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # HMZG315
    • UNSPSC 31162101
    • Head Type Tapped Head
    • Materials Steel
    • Rod Size (Inch) 1/4 in.
    • Screw Size 5/16 in.
    • SKU Spec Sheet
      HMZG315 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HangerMate® Vertical-Mount Screw For Wood, Rod Size 1/4 in., Screw Size 5/16 x 2-1/4 in.
    Convenient design allows fast and easy installation. Only one driver needed for all anchor sizes. Tapped head permits in-line mounting of threaded rod systems.