Holophane HMLED2 12 4K AS G AW PSC P3 LED Parking Lot Lights, LED, 120/277V, Grey, 4000K, TypeV, 61410 lm Lumens | Graybar Store
     
Holophane - LED Parking Lot Lights, LED, 120/277V, Grey, 4000K, TypeV, 61410 lm Lumens - HMLED2 12 4K AS G AW PSC P3
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120/277V, Grey, 4000K, TypeV, 61410 lm Lumens

    Manufacturer: Holophane
    Manufacturer #: HMLED2 12 4K AS G AW PSC P3
    SKU: 25841285
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Color Temperature (Kelvin):4000
    Light Distribution:Type V
    Lumens:61410 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holophane
    • Manufacturer # HMLED2 12 4K AS G AW PSC P3
    • Color Grey
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Light Distribution Type V
    • Lumens 61410 lm
    • Voltage 120/277 V
    Product Overview:
    LED, 120/277 V, Grey, 4000 K, Type V, 61410 lm