Hubbell Wiring Device - Kellems HMHB2LV9 Occupancy Sensors Ceiling Mount, Passive Infrared, Auto-Adaptive Time Delay, 4 to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
Hubbell Wiring Device - Kellems - Occupancy Sensors Ceiling Mount, Passive Infrared, Auto-Adaptive Time Delay, 4 to 30 min Timer Range, 24Vdc,White, Ceiling - HMHB2LV9
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Auto-Adaptive Time Delay, 4 to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HMHB2LV9
    SKU: 25689680
    $48.50
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HMHB2LV9
    • Color White
    • UNSPSC 39122236
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Auto-Adaptive
    • Timer Range 4 to 30 min
    • Voltage 24 V dc
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    HMHB2LV9