Hubbell Wiring Device - Kellems HMHB21UPCW Photo Control, 120/277/247Vac, 1200 @ 277VWWatts Tungsten, 1500 @ 347VacWWatts Tungsten, 800 @ 120VWWatts Tungsten | Graybar Store
     
Hubbell Wiring Device - Kellems - Photo Control, 120/277/247Vac, 1200 @ 277VWWatts Tungsten, 1500 @ 347VacWWatts Tungsten, 800 @ 120VWWatts Tungsten - HMHB21UPCW
+ / - Hover over image to Zoom
Other Views

    Photo Control, 120/277/247Vac, 1200 @ 277VWWatts Tungsten, 1500 @ 347VacWWatts Tungsten, 800 @ 120VWWatts Tungsten

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HMHB21UPCW
    SKU: 25448128
    $97.48
    Checking Pricing
         
    Quick Order:Y
    Volts AC:120/277/247 V ac
    Watts Tungsten:1200 @ 277 V, 1500 @ 347 V ac, 800 @ 120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HMHB21UPCW
    • UNSPSC 39122236
    • Volts AC 120/277/247 V ac
    • Watts Tungsten 1200 @ 277 V, 1500 @ 347 V ac, 800 @ 120 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Switches and Lighting Control, Fluorescent High Bay Photocell Sensor, PIR, 1 Relay, Universal, Low Temp, 120-347V AC, Water Tight
    120-347V AC, 1 relay;Digital passive infrared sensor. Low profile design, no minimum load;Supports mounting heights up to 45 ft for high bay configurations and between 8-16 ft for low bay configurations;Two (2) Built-in photocell for daylight harvesting