Bussmann (Eaton) HMEG Fuse Holder, 10 to 300A | Graybar Store
     
Bussmann (Eaton) - Fuse Holder, 10 to 300A - HMEG
+ / - Hover over image to Zoom
Other Views

    Fuse Holder, 10 to 300A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HMEG
    SKU: 25171577
    $23.93
    Checking Pricing
         
    Additional Features:Impact Resistant, For Used With AMG High Amp Fuses
    Amps:10 to 300A
    Connection:8 To 2 AWG Stud
    Material:Plastic Base and Cover
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HMEG
    • UNSPSC 39121609
    • Additional Features Impact Resistant, For Used With AMG High Amp Fuses
    • Amps 10 to 300A
    • Material Plastic Base and Cover
    • Connection 8 To 2 AWG Stud
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10-300AMP FUSE HLDR
    10-300AMP FUSE HLDR