Sensor Switch HMB-10 Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,White | Graybar Store
     
Sensor Switch - Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,White - HMB-10
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Fixture Mount, Passive Infrared, Adjustable Time Delay, 12 to 24Vac/dc,White

    Manufacturer: Sensor Switch
    Manufacturer #: HMB-10
    SKU: 25632859
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Use With:20 A, 40 V ac Ballast
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # HMB-10
    • Color White
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Voltage 12 to 24 V ac/dc
    • Use With 20 A, 40 V ac Ballast
    Product Overview:
    High Bay End of Aisle Fixture
    Up to 45 ft Mounting;Aisle Way Coverage Pattern;Time Delay: 30 sec to 20 min;Alternating Relay Operation;Two Self-Contained Relays - No Power Packs needed;No Minimum Load Requirements;Push-Button Programmable;Green LED Indicator;100 Hr. Lamp Burn-in Timer Mode