Bussmann (Eaton) HM60030-1CR Fuse Block, Class H, 30A, 600V, 1-Pole | Graybar Store
     
Bussmann (Eaton) - Fuse Block, Class H, 30A, 600V, 1-Pole - HM60030-1CR
+ / - Hover over image to Zoom
Other Views

    Fuse Block, Class H, 30A, 600V, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HM60030-1CR
    SKU: 25693020
    $27.76
    Checking Pricing
         
    Amps:30A
    Standard:Contact factory
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HM60030-1CR
    • Application Electrical Assemblies/Panels/EOEMs
    • UNSPSC 39121629
    • Amps 30A
    • Voltage Rating 600V
    • Standard Contact factory
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fuse Block, Class H, 600V 30A, 1 Pole
    Fuse Block, One-pole