Bussmann (Eaton) HM25030-2SR Fuse Block, Class H, 30A, 250V, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Fuse Block, Class H, 30A, 250V, 2-Pole - HM25030-2SR
+ / - Hover over image to Zoom
Other Views

    Fuse Block, Class H, 30A, 250V, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HM25030-2SR
    SKU: 25692963
    $20.29
    Checking Pricing
         
    Amps:30A
    Standard:Contact factory
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HM25030-2SR
    • Application Electrical Assemblies/Panels/EOEMs
    • UNSPSC 39121629
    • Amps 30A
    • Voltage Rating 250V
    • Standard Contact factory
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fuse Block, Class H, 250V 30A, 2 Pole
    Fuse Block, Two-pole