Hubbell Premise Wiring HLVWBK Vertical Wall Brackets, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Premise Wiring - Vertical Wall Brackets, Black - HLVWBK
+ / - Hover over image to Zoom
Other Views

    Vertical Wall Brackets, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLVWBK
    SKU: 99521777
    $9.98
    Checking Pricing
         
    Additional Features:Modular System Easily Configured
    Color / Finish:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLVWBK
    • UNSPSC 39131703
    • Additional Features Modular System Easily Configured
    • Color / Finish Black
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, NEXTFRAME Ladder Rack, Vertical WalLBrackets
    Hubbell Premise Wiring Products, NEXTFRAME Ladder Rack, Vertical WallBrackets