Hoffman (nVent) HLTHERMNC Thermostat, Hardwired, 200 to 250 Vac | Graybar Store
     
Hoffman (nVent) - Thermostat, Hardwired, 200 to 250 Vac - HLTHERMNC
+ / - Hover over image to Zoom
Other Views

    Thermostat, Hardwired, 200 to 250 Vac

    Manufacturer: Hoffman (nVent)
    Manufacturer #: HLTHERMNC
    SKU: 25143075
    $406.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Power Source:Hardwired
    Voltage Rating:200 to 250 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # HLTHERMNC
    • UNSPSC 39121331
    • Power Source Hardwired
    Product Overview:
    Thermostat, Hardwired, 200 to 250 V ac