TPI Corporation HLT2 Hazardous Location Non-Programmable Thermostat, HLT Series, For Single Phase, Capillary, 22A at 120/277Vac, DPDT | Graybar Store
     
TPI Corporation - Hazardous Location Non-Programmable Thermostat, HLT Series, For Single Phase, Capillary, 22A at 120/277Vac, DPDT - HLT2
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Non-Programmable Thermostat, HLT Series, For Single Phase, Capillary, 22A at 120/277Vac, DPDT

    Manufacturer: TPI Corporation
    Manufacturer #: HLT2
    SKU: 25395652
    $382.32
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # HLT2
    • UNSPSC 41112209
    Product Overview:
    Thermostat, Silver-Gray Finish, Outside Depth- 5.57 IN, Outside Width- 5-3/4 IN, 22 AMP, Outside Height- 6-3/8 IN, Double Pole, Thermostat Type- Double Pole Model, 120 - 277 VAC, Temperature Rating- 40 - 110 DEG F, HLT Series
    Thermostat, Silver-Gray Finish, Outside Depth- 5.57 IN, Outside Width- 5-3/4 IN, 22 AMP, Outside Height- 6-3/8 IN, Double Pole, Thermostat Type- Double Pole Model, 120 - 277 VAC, Temperature Rating- 40 - 110 DEG F, HLT Series