AFL Telecommunications HLS-21-50 HLS Series Copper Terminal for Cable to Stud Posts | Graybar Store
     
AFL Telecommunications - HLS Series Copper Terminal for Cable to Stud Posts - HLS-21-50
+ / - Hover over image to Zoom
Other Views

    HLS Series Copper Terminal for Cable to Stud Posts

    Manufacturer: AFL Telecommunications
    Manufacturer #: HLS-21-50
    SKU: 25684875
    $25.81
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/2"
    Wire Size:2/0 AWG to 4/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # HLS-21-50
    • Materials Copper Alloy
    • Stud Size (Inches) 1/2"
    Product Overview:
    HLS21-50 is a Copper Termianal for 2/0 to 4/0 STR Cable to 1/2" diameter Stud Posts.
    The HLS Series Copper Terminal for Cable to Stud Posts is an efficient and easy to install variable type terminal for connecting wires or cables to studposts of electrical equipment. The wire or cable connector is securely clamped in position by merely tightening the pressure screw. The full bearing length of cable is clamped by means of an internal pressure pad curved to fit the conductor. HLS21-50 is a Copper Termianal for 2/0 to 4/0 STR Cable to 1/2" diameter Stud Posts.

    Features

    • Copper Alloy

    Everdur pressure bolt hardware