Square D (Schneider Electric) HLL36000S15 PowerPact Automatic Molded Case Switch, 150A, 600V, H-Frame | Graybar Store
     
Square D (Schneider Electric) - PowerPact Automatic Molded Case Switch, 150A, 600V, H-Frame - HLL36000S15
+ / - Hover over image to Zoom
Other Views

    PowerPact Automatic Molded Case Switch, 150A, 600V, H-Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HLL36000S15
    SKU: 25049962
    $2,683.19
    Checking Pricing
         
    Amps:150A
    Mounting Type:Unit Mount
    Voltage (Volts):600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HLL36000S15
    • Voltage (Volts) 600 V
    • UNSPSC 39122245
    • Amps 150A
    • Mounting Type Unit Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,AUTOMATIC MOLDED CASE SWITCH 600V 150A,150 A,600 V,Automatic molded case switch,H-Frame,PowerPact